
Ceiling Fan, Energy Efficient, 80 CFM
Item #: 384590
Cat #: ZN80
UPC: 026715201105
Documents & Guides
Ceiling Fan, CFM: 80, Sones: 0.3, Duct Size: 4", 6", Energy Star Qualified, Color: White.
Sign In or Register to view pricing and more.
Overview
Ceiling Fan, CFM: 80, Sones: 0.3, Duct Size: 4", 6", Energy Star Qualified, Color: White.
Nutone ZN80 ventilators have been designed to give quality conscious architects, design engineers, builders and specifiers the ultimate in heavy duty, quiet ventilation.
Also known as: 026715201105, ZN80
Specifications
CFM: | 80 |
Color: | White |
Sones: | 0.300 |
CFM: | 80 |
Sones: | 0.300 |
Color: | White |
Customer Reviews
No reviews for this product
(0)