Ceiling Fan/Light, Fluorescent, 80 CFM

Item #: 384582

Cat #: XN80L

UPC: 026715201242

Documents & Guides
Ceiling Fan with Light, CFM: 80, Sones: 0.3, Duct Size: 4", 2 x 18W Max Bulbs (Fluorescent - Included), 4W Nightlight, Color: White.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Ceiling Fan with Light, CFM: 80, Sones: 0.3, Duct Size: 4", 2 x 18W Max Bulbs (Fluorescent - Included), 4W Nightlight, Color: White.
Provides energy efficiency almost 10 times greater than ENERGY STAR requirements and maintains rated power (CFM) in nearly every installation. You have confidence you're getting the expected performance and won't even notice the fan on your utility bill.
Also known as: 026715201242, XN80L

Specifications

CFM: 80
Color: White
Sones: 0.300
CFM: 80
Sones: 0.300
Color: White

Customer Reviews

No reviews for this product
(0)