Ceiling/Wall Fan, Energy Efficient, 80 CFM

Item #: 384581

Cat #: XN80

UPC: 026715201181

Documents & Guides
Ceiling/Wall Fan, CFM: 80, Sones: 0.3, Duct Size: 4" & 6", Energy Star Qualified, Color: White.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Ceiling/Wall Fan, CFM: 80, Sones: 0.3, Duct Size: 4" & 6", Energy Star Qualified, Color: White.
Also known as: 026715201181, XN80

Specifications

CFM: 80
Color: White
Sones: 0.300
CFM: 80
Sones: 0.300
Color: White

Customer Reviews

No reviews for this product
(0)