110 CFM Ceiling Fan/Light, Fluorescent

Item #: 384575

Cat #: XN110L

UPC: 026715201228

Documents & Guides
Ceiling Fan with Light, CFM: 110, Sones: 0.3, Duct Size: 6", 2 x 18W Max Bulbs (Fluorescent - Included), 4W Nightlight, Color: White.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Ceiling Fan with Light, CFM: 110, Sones: 0.3, Duct Size: 6", 2 x 18W Max Bulbs (Fluorescent - Included), 4W Nightlight, Color: White.
Also known as: 026715201228, XN110L

Specifications

Color: White
CFM: 110
Sones: 0.300
Color: White
Sones: 0.300
CFM: 110

Customer Reviews

No reviews for this product
(0)