This product may not be available in all locations.
3
more
Control Transformer, 300VA, 208/230/480 - 115, Type T, 1PH, Open
Item #: 384507
Cat #: 9070T300D20
UPC: 785901905158
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Industrial Control, Type T, 300 VA, 208/230/460 Volt Primary, 115 Volt Secondary, Open
Overview
Transformer, Industrial Control, Type T, 300 VA, 208/230/460 Volt Primary, 115 Volt Secondary, Open
Also known as: 785901905158, 9070T300D20
Specifications
Type: | Industrial Control, Transformer |
Phase: | 1 |
Volt Amps: | 300 |
Secondary Voltage: | 115 |
Primary Voltage: | 230 |
Type: | Industrial Control, Transformer |
Volt Amps: | 300 |
Primary Voltage: | 230 |
Phase: | 1 |
Secondary Voltage: | 115 |
Customer Reviews
No reviews for this product
(0)