Steel Drum, 55 Gallon, 34-1/2" x 24"

Item #: 384505

Cat #: SUPPLY-012

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Steel Drum, 55 Gallon, 34-1/2" x 24", Capacity: 200 4’ Lamp Ballast, 94 8' Slim Line Ballast, 68 8' HO Ballast, and Weight Limit of 550 pounds

Overview

Steel Drum, 55 Gallon, 34-1/2" x 24", Capacity: 200 4’ Lamp Ballast, 94 8' Slim Line Ballast, 68 8' HO Ballast, and Weight Limit of 550 pounds
Also known as: SUPPLY-012

Specifications

Diameter: 24 in
Length: 34.500 in
Type: Ballast Recycle
Diameter: 24 in
Type: Ballast Recycle
Length: 34.500 in

Customer Reviews

No reviews for this product
(0)