8' 120V Vaportite Fixture, 2-Lamp

Item #: 384470

Cat #: VT2-296HODR-120V-EB21-WL-U

UPC: 662401552405

Sign In or Register to view pricing and more.
Documents & Guides
8' Vaportite Fixture, (2) 95/110W T12 Lamps, 120V, Magnetic Ballast, High Impact Prismatic Lens.

Overview

8' Vaportite Fixture, (2) 95/110W T12 Lamps, 120V, Magnetic Ballast, High Impact Prismatic Lens.
The VT2 Series is an energy efficient industrial vaportite fixture that features rugged and durable construction. The VT2 incorporates a full metal fixture housing channel inside a reinforced fiberglass housing with a high impact diffuser and positive cam latching. This Vaportite series is suitable for interior and exterior applications and can be surface or chain mounted. The VT2 Series has been designed for maximum performance in commercial, institutional and industrial environments where weathering, high temperature, humidity and dust or corrosive fumes are present. Certain airborne contaminants can diminish the integrity of acrylic components. Refer to the Material Compatibility tables for additional information.
Also known as: 662401552405, VT2-296HODR-120V-EB21-WL-U

Specifications

Wattage: 110, 95
Volts AC: 120
Length: 8 ft
Light Technology: Fluorescent
Wattage: 110, 95
Length: 8 ft
Volts AC: 120
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)