Current Transformer Cabinet, Screw Cover, 24" x 24" x 11", Steel

Item #: 38447

Cat #: A242411CT

UPC: 783510474898

Sign In or Register to view pricing and more.
Documents & Guides
Current Transformer Cabinet, Screw Cover, 24" x 24" x 11", Material: Steel, Finish: Gray Powder Coat

Overview

Current Transformer Cabinet, Screw Cover, 24" x 24" x 11", Material: Steel, Finish: Gray Powder Coat
Current Transformer Cabinet, Screw Cover, 24" x 24" x 11", Material: Steel, Finish: Gray Powder Coat
Also known as: 783510474898, A242411CT

Specifications

Depth: 11 in
Width: 24 in
Height: 24 in
Color: Gray
Material: Steel
Mounting: Wall
IP/NEMA Rating: NEMA 3R, NEMA 3
Depth: 11 in
Height: 24 in
Material: Steel
IP/NEMA Rating: NEMA 3R, NEMA 3
Width: 24 in
Color: Gray
Mounting: Wall

Customer Reviews

No reviews for this product
(0)