Enclosure, NEMA 3R, Screw Cover, 8" x 8" x 6", Painted, KOs

Item #: 384286

Cat #: RSC080806

UPC: 786725402304

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, NEMA 3R, Screw Cover, 8 Inch x 8 Inch x 6 Inch, Material: Steel, Finish: Gray Powder Coat, Knockouts

Overview

Enclosure, NEMA 3R, Screw Cover, 8 Inch x 8 Inch x 6 Inch, Material: Steel, Finish: Gray Powder Coat, Knockouts
Designed for use as wiring boxes and junction boxes. Provides protection in outdoor applications against rain, sleet, and snow or indoors against dripping water.
Also known as: 786725402304, RSC080806

Specifications

Depth: 6 in
Color: Gray
Width: 8 in
Material: Steel
Size: 8 x 8 x 6 in
Height: 8 in
Mounting: Wall
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Depth: 6 in
Width: 8 in
Size: 8 x 8 x 6 in
Mounting: Wall
IP/NEMA Rating: NEMA 3R
Color: Gray
Material: Steel
Height: 8 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)