Enclosure, NEMA 3R, Lift-Off Screw Cover, 8" x 8" x 4", Steel, No KO

Item #: 384285

Cat #: RSC080804GNK

UPC: 786725865789

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, NEMA 3R, Lift-Off Screw Cover, 8 Inch x 8 Inch x 4 Inch, Steel/Gray Powder Coat, No Knockouts

Overview

Enclosure, NEMA 3R, Lift-Off Screw Cover, 8 Inch x 8 Inch x 4 Inch, Steel/Gray Powder Coat, No Knockouts
Designed for use as wiring boxes and junction boxes. Provides protection in outdoor applications against rain, sleet, and snow or indoors against dripping water.
Also known as: 786725865789, RSC080804GNK

Specifications

Depth: 4 in
Mounting: Surface
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
Size: 8 x 8 x 4 in
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Depth: 4 in
Color: Gray
Material: Steel
Size: 8 x 8 x 4 in
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Width: 8 in
Height: 8 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)