Enclosure, NEMA 3R, Screw Cover, 6" x 6" x 6", KOs, Steel

Item #: 384284

Cat #: RSC060606

UPC: 786725402151

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, NEMA 3R, Screw Cover, 6 Inch x 6 Inch x 6 Inch, Knockouts, Steel/Gray Powder Coat

Overview

Enclosure, NEMA 3R, Screw Cover, 6 Inch x 6 Inch x 6 Inch, Knockouts, Steel/Gray Powder Coat
Also known as: 786725402151, RSC060606

Specifications

Depth: 6 in
Color: Gray
Height: 6 in
Size: 6 x 6 x 6 in
Material: Steel
Width: 6 in
Mounting: Wall
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Depth: 6 in
Height: 6 in
Material: Steel
Mounting: Wall
IP/NEMA Rating: NEMA 3R
Color: Gray
Size: 6 x 6 x 6 in
Width: 6 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)