Enclosure, NEMA 3R, Screw Cover, 6" x 6" x 4", No KOs, Steel

Item #: 384283

Cat #: RSC060604GNK

UPC: 786725865765

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, NEMA 3R, Screw Cover, 6 Inch x 6 Inch x 4 Inch, No Knockouts, Steel/Galvanized

Overview

Enclosure, NEMA 3R, Screw Cover, 6 Inch x 6 Inch x 4 Inch, No Knockouts, Steel/Galvanized
Designed for use as wiring boxes and junction boxes. Provides protection in outdoor applications against rain, sleet, and snow or indoors against dripping water.
Also known as: 786725865765, RSC060604GNK

Specifications

Depth: 4 in
Size: 6 x 6 x 4 in
Height: 6 in
Material: Steel
Width: 6 in
Mounting: Wall
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Depth: 4 in
Height: 6 in
Width: 6 in
Standards: California Proposition 65
Size: 6 x 6 x 4 in
Material: Steel
Mounting: Wall
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)