Enclosure, NEMA 3R, Screw Cover, 10" x 10" x 4"

Item #: 384270

Cat #: A10R104NK

UPC: 783510134877

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Screw Cover, NEMA 3R, No Knockouts, 10 x 10 x 4 Inch, Steel with Gray Finish

Overview

Enclosure, Screw Cover, NEMA 3R, No Knockouts, 10 x 10 x 4 Inch, Steel with Gray Finish
Use this enclosure with or without knockouts in outdoor applications as a wiring or junction box.
Also known as: 783510134877, A10R104NK

Specifications

Depth: 4 in
Mounting: Surface
Color: Gray
Width: 10 in
Material: Steel
Height: 10 in
Special Program: Hoffman On Demand
IP/NEMA Rating: NEMA 3R, NEMA 3
Number of Knockouts: 0
Knockouts: No
Depth: 4 in
Color: Gray
Material: Steel
Special Program: Hoffman On Demand
Number of Knockouts: 0
Mounting: Surface
Width: 10 in
Height: 10 in
IP/NEMA Rating: NEMA 3R, NEMA 3
Knockouts: No

Customer Reviews

No reviews for this product
(0)