Enclosure, NEMA 12, Double Hinge Window Cover, 24" x 24" x 24"

Item #: 384264
Cat #: PTHW242424G2
UPC: 783510236366
Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Double Hinge Window Cover, NEMA 12, 24 x 24 x 24 Inch, Steel/Gray

Overview

Enclosure, Double Hinge Window Cover, NEMA 12, 24 x 24 x 24 Inch, Steel/Gray
Also known as: 783510236366, PTHW242424G2

Specifications

Size: 24 x 24 x 24 in
IP/NEMA Rating: IP55, NEMA 4
Material: Steel
Width: 23.620 in
Height: 24.090 in
Depth: 24.020 in
Size: 24 x 24 x 24 in
Material: Steel
Height: 24.090 in
IP/NEMA Rating: IP55, NEMA 4
Width: 23.620 in
Depth: 24.020 in

Customer Reviews

No reviews for this product
(0)