Junction Box, NEMA 3R, Screw Cover, 24" x 24" x 6", No KOs, Steel

Item #: 384252

Cat #: 24246-RTSCGV-NK

UPC: 782051007510

Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, NEMA 3R, Screw Cover, 24 Inch x 24 Inch x 6 Inch, No Knockouts, Steel/Galvanized

Overview

Junction Box, NEMA 3R, Screw Cover, 24 Inch x 24 Inch x 6 Inch, No Knockouts, Steel/Galvanized
Also known as: 782051007510, 24246-RTSCGV-NK

Specifications

Width: 24 in
Size: 24 x 24 x 6 in
Depth: 6 in
Height: 24 in
Material: Steel
Mounting: Wall
IP/NEMA Rating: NEMA 3R
Width: 24 in
Depth: 6 in
Material: Steel
IP/NEMA Rating: NEMA 3R
Size: 24 x 24 x 6 in
Height: 24 in
Mounting: Wall

Customer Reviews

No reviews for this product
(0)