Insert Key, Double Bit, Size: 3mm, Steel/Zinc Plated

Item #: 38425

Cat #: CLKDBM3

UPC: 783510474904

Documents & Guides
Insert Key, Double Bit, Size: 3mm, Steel/Zinc Plated
Sign In or Register to view pricing and more.

No associated products found.

Overview

Insert Key, Double Bit, Size: 3mm, Steel/Zinc Plated
Lock inserts can be substituted for the standard 3-mm double-bit latch insert.
Also known as: 783510474904, CLKDBM3

Specifications

Color: Black
Material: Steel
Finish: Textured
Color: Black
Finish: Textured
Material: Steel

Customer Reviews

No reviews for this product
(0)