Enclosure, RSC Series, NEMA 3R, Screw Cover, 10 x 10 x 6"

Item #: 384178

Cat #: RSC101006

UPC: 786725402458

Documents & Guides
Enclosure, RSC Series, NEMA 3R, Screw Cover, 10 x 10 x 6 Inch, Material/Finish: Steel/Gray
Sign In or Register to view pricing and more.

No associated products found.

Overview

Enclosure, RSC Series, NEMA 3R, Screw Cover, 10 x 10 x 6 Inch, Material/Finish: Steel/Gray
Also known as: 786725402458, RSC101006

Specifications

Size: 10 x 10 x 6 in
Depth: 6 in
Color: Gray
Width: 10 in
Material: Steel
Height: 10 in
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Size: 10 x 10 x 6 in
Color: Gray
Material: Steel
Standards: California Proposition 65
Depth: 6 in
Width: 10 in
Height: 10 in
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)