
Fiber Optic Connector, LC, OM3/OM4, Pre-Polished, 10GHz 900, 12Pack
Item #: 384151
Cat #: FCLC900K50GM12
UPC: 662620224121
Sign In or Register to view pricing and more.
Documents & Guides
Fiber Optic Connectors, ProClick LC, OM3/OM4, Pre-Polished, 10GHz 900, 12Pack
Overview
Fiber Optic Connectors, ProClick LC, OM3/OM4, Pre-Polished, 10GHz 900, 12Pack
RoHS compliant and bulk packed in recyclable cartons.
Also known as: 662620224121, FCLC900K50GM12
Specifications
Color: | Aqua |
Type: | Multimode |
Size: | 125 um, 50 |
Connector Type: | LC |
Color: | Aqua |
Size: | 125 um, 50 |
Type: | Multimode |
Connector Type: | LC |
Customer Reviews
No reviews for this product
(0)