Has Been Replaced by Eaton FAZ-D20/3-NA

Item #: 384122

Cat #: WMZT3D20

UPC: 786685257815

Sign In or Register to view pricing and more.
20 Amp, 3-Pole, WMZT Series Din Rail Mount Circuit Breaker, 277/480V AC, 48V DC, 10 kAIC. D Curve, 10 - 20X In Current Rating. UL 489. Has Been Replaced by Eaton FAZ-D20/3-NA

Overview

20 Amp, 3-Pole, WMZT Series Din Rail Mount Circuit Breaker, 277/480V AC, 48V DC, 10 kAIC. D Curve, 10 - 20X In Current Rating. UL 489. Has Been Replaced by Eaton FAZ-D20/3-NA
Also known as: 786685257815, WMZT3D20

Specifications

Poles: 3
Volts DC: 48
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 20
Type: Trip Curve D
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 277, 480Y
Amps: 20
Interrupt Rating AC: 10 kA
Volts DC: 48
Mounting: DIN Rail
Type: Trip Curve D

Customer Reviews

No reviews for this product
(0)