4-11/16" Square Exposed Work Cover, (1) 20A Single Receptacle

Item #: 38412

Cat #: 887

UPC: 050169008874

4-11/16" Square, Exposed Work Cover, Type: Single Receptacle (20 Amp), 1/2" Raised, Drawn, Metallic. Cubic Inches: 10.3". Opening: 1.594".
Sign In or Register to view pricing and more.

No associated products found.

Overview

4-11/16" Square, Exposed Work Cover, Type: Single Receptacle (20 Amp), 1/2" Raised, Drawn, Metallic. Cubic Inches: 10.3". Opening: 1.594".
RACO® exposed work covers include required hardware for mounting the receptacle(s) RACO® exposed work covers meet the requirements of the 2014 NEC Article 250.146(A). No bonding jumper is required for covers with: (1) Crushed corners (2) Two or more device attachment screws (3) A lockwasher or equivalent Hardware and cover are packed in a poly-bag with printed catalog number, compliances and installation instructions
Also known as: 050169008874, 887, jumbo single

Specifications

Gangs: 1
Material: Steel
Depth: 1/2 in
Cubic Inches: 10.300 in³
Gangs: 1
Depth: 1/2 in
Material: Steel
Cubic Inches: 10.300 in³

Customer Reviews

No reviews for this product
(0)