1/2 IN SSCR CONN INSUL

Item #: 384117

Cat #: SRNTC-50

UPC: 781381121385

Sign In or Register to view pricing and more.
Documents & Guides
IMC/Rigid Conduit Connector, Type Set Screw, Threadless, Throat Type Insulated, Trade Size 1/2 Inch, Diameter 1.13 Inch, Length 1.32 Inch, Thread Length 0.38 Inch, Material Steel, Constructional Feature Concrete-Tight, Standard Package 100, Approval UL 514B, CSA C22.2, Used On IMC/Rigid Conduit, Applicable Standard NEMA FB-1

Overview

IMC/Rigid Conduit Connector, Type Set Screw, Threadless, Throat Type Insulated, Trade Size 1/2 Inch, Diameter 1.13 Inch, Length 1.32 Inch, Thread Length 0.38 Inch, Material Steel, Constructional Feature Concrete-Tight, Standard Package 100, Approval UL 514B, CSA C22.2, Used On IMC/Rigid Conduit, Applicable Standard NEMA FB-1
Also known as: 781381121385, SRNTC-50

Specifications

Diameter: 1/2 in
Material: Steel
Diameter: 1/2 in
Material: Steel

Customer Reviews

No reviews for this product
(0)