MIC 3P FP 12FT. #22/3 AUTO

Item #: 38403

Cat #: 703000D02F120

UPC: 781725530637

Sign In or Register to view pricing and more.
Documents & Guides
Micro-Change« (1/2"-20 UNF) Single-Ended Cordset, 3 Poles, Female (Straight) to Pigtail, 22 AWG, PVC Cable, 3.70m (12.14') Length

Overview

Micro-Change« (1/2"-20 UNF) Single-Ended Cordset, 3 Poles, Female (Straight) to Pigtail, 22 AWG, PVC Cable, 3.70m (12.14') Length
Micro-Change connectors are designed to withstand harsh-industrial and weather environments with superior quality that assures very reliable connections for control elements in automated equipment. These high-quality connectors allow fast and simple replacement of sensors, encoders, switches and other input and output devices in industrial machinery. Available in 2- through 5-, 8- and 12-pole IEC compliant configurations, single- and dual-keyway designs, with straight and 90° plugs, the Micro-Change comprehensive offering provides a complete connectivity solution. With the introduction of Harsh Duty receptacles, Molex expands the applicability of M12 connectors to more demanding environments, Brad Micro-Change M12 Harsh-Duty Receptacles offer a sealed connection with superior EMI/RFI shielding in high-vibration systems, which makes them ideal for petrochemical, and commercial-vehicle Class 2 applications.
Also known as: 781725530637, 703000D02F120

Specifications

Gender: Female
Volts DC: 250
Amps: 4
Color: Black, Yellow
Volts AC: 250
Diameter: 0.230 in
Length: 12 ft
Material: PVC
IP/NEMA Rating: IP67
Pins: 3
Gender: Female
Amps: 4
Volts AC: 250
Length: 12 ft
IP/NEMA Rating: IP67
Volts DC: 250
Color: Black, Yellow
Diameter: 0.230 in
Material: PVC
Pins: 3

Customer Reviews

No reviews for this product
(0)