Tube. 48mm dia., U-bent

Item #: 383905

Cat #: CCSSTL10050

UPC: 783510137120

Sign In or Register to view pricing and more.
Documents & Guides
CS480 L-Shaped Stainless Steel Pendant Tubes, 1000x500mm, SS Type 304

Overview

CS480 L-Shaped Stainless Steel Pendant Tubes, 1000x500mm, SS Type 304
L-Shaped Pendant Tubes are made of Type 304 stainless steel with an outer diameter of 48 mm (1.90 in.) and have a smooth finish. For use in conjunction with CS480 stainless steel pendant fittings. Use of these tubes does not compromise the enclosure rating.
Also known as: 783510137120, CCSSTL10050

Specifications

Material: Stainless Steel
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)