Mobile Base 1000 4post 19"blk

Item #: 383857

Cat #: A19MB1000

UPC: 783510137748

Documents & Guides
Mobile Base 1000 4post 19", Bulletin Dofry (open-frame Rack Accessories), Size/dims: , Material/finish: Steel/black
Sign In or Register to view pricing and more.

No associated products found.

Overview

Mobile Base 1000 4post 19", Bulletin Dofry (open-frame Rack Accessories), Size/dims: , Material/finish: Steel/black
The Mobile Base for Open-Frame Racks provide stability and mobility to open-frame racks. It has models for both 19-in. 2- and 4-Post Open Frame Racks. This product mounts to the bottom of the racks previously mentioned. It includes four non-locking casters but will also accept standard levelers. Please note, catalog number PMBLM12 must be ordered separately, however the mounting hardware is included.
Also known as: 783510137748, A19MB1000

Specifications

Color: Black
Material: Steel
Finish: Powder Coated
Color: Black
Finish: Powder Coated
Material: Steel

Customer Reviews

No reviews for this product
(0)