![Commercial Ceiling Fan, 3-Blade, 56", Brown, 120V Commercial Ceiling Fan, 3-Blade, 56", Brown, 120V](https://rexel-cdn.com/products/image.jpg?i=16A3AB42-8620-4810-AEA5-8A70D93AA0B9&f=420)
Commercial Ceiling Fan, 3-Blade, 56", Brown, 120V
Item #: 383848
Cat #: 56011
UPC: 098319013613
Sign In or Register to view pricing and more.
Documents & Guides
Commercial Ceiling Fan, 3-Blade, 56 Inch, Brown, 120V
Overview
Commercial Ceiling Fan, 3-Blade, 56 Inch, Brown, 120V
Also known as: 098319013613, 56011
Specifications
Color: | Brown |
Volts AC: | 120 |
Length: | 56 in |
Color: | Brown |
Length: | 56 in |
Volts AC: | 120 |
Customer Reviews
No reviews for this product
(0)