Incandescent Lamp, Flame Tip, 25W, 130V, Clear

Item #: 383810

Cat #: 00127A

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Lamp, 25 Watt, 130 Volt, Bulb: Flame Tip, Base: Candelabra Screw (E12), CRI: 100, Lamp Finish: Clear

Overview

Incandescent Lamp, 25 Watt, 130 Volt, Bulb: Flame Tip, Base: Candelabra Screw (E12), CRI: 100, Lamp Finish: Clear
Also known as: 00127A

Specifications

Volts AC: 130
Wattage: 25
Color Rendering Index (CRI): 100
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Volts AC: 130
Color Rendering Index (CRI): 100
Base: Candelabra Screw (E12)
Wattage: 25
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)