This product may not be available in all locations.
2
more
MINIATURE CIRCUIT BREAKER 480Y/277V 100A
Item #: 38379
Cat #: EDB34100SA
UPC: 785901335160
Documents & Guides
Square D,MINIATURE CIRCUIT BREAKER 480Y/277V 100A,100A,18kA,Bolt-On,E-Frame,Molded Case Circuit Breaker,Provides overload and short circuit protection,UL Listed - CSA Certified
Sign In or Register to view pricing and more.
No associated products found.
Overview
Square D,MINIATURE CIRCUIT BREAKER 480Y/277V 100A,100A,18kA,Bolt-On,E-Frame,Molded Case Circuit Breaker,Provides overload and short circuit protection,UL Listed - CSA Certified
E-Frame Brkr 100A, 3P, 480Y/277V, 18/25kA, Bolt-on Mnt, Shunt Trip
Also known as: 785901335160, EDB34100SA
Specifications
Mounting: | Panel |
Poles: | 3 |
Amps: | 100 |
Standards: | California Proposition 65 |
Volts AC: | 480Y277 |
Interrupt Rating AC: | 18 kA |
Mounting: | Panel |
Amps: | 100 |
Volts AC: | 480Y277 |
Poles: | 3 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 18 kA |
Customer Reviews
No reviews for this product
(0)