Power Supply, 24-28 Volt DC, 30 Watt, 100/240 Volt AC Input Voltage

Item #: 383766

Cat #: 1606-XLP30EQ

UPC: 885630159584

Documents & Guides
Power Supply, 24-28 Volt DC, 30 Watt, 100/240 Volt AC Input Voltage, 85/375 DC Inout Voltage
Sign In or Register to view pricing and more.

No associated products found.

Overview

Power Supply, 24-28 Volt DC, 30 Watt, 100/240 Volt AC Input Voltage, 85/375 DC Inout Voltage
Reduce energy consumption—and costs. Allen-Bradley® Bulletin 1606 power supplies are compact and designed to accept a wide range of AC and DC voltages. And they meet most worldwide single- and three-phase requirements and all global safety standards. The 1606-XLP line is ideal for cost-effective space savings. Catalog item 1606-XLP30EQ from Rockwell Automation® is a 30 W, 100-240 V AC or 110-300 V DC input, 24-28 V DC output, 1.3 A output power supply. And it has parallel operation.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630159584, 1606-XLP30EQ

Specifications

Mounting: DIN Rail
Wattage: 30
Phase: 1
Amps: 1.300
Volts AC Range: 100 - 240
Volts DC: 24/28
Mounting: DIN Rail
Phase: 1
Volts AC Range: 100 - 240
Wattage: 30
Amps: 1.300
Volts DC: 24/28

Customer Reviews

No reviews for this product
(0)