This product may not be available in all locations.
![Relay, Safety, 8P, 3NO/1NC Base, 1NO/3NC Auxiliary, 20A, 24VDC Relay, Safety, 8P, 3NO/1NC Base, 1NO/3NC Auxiliary, 20A, 24VDC](https://rexel-cdn.com/products/image.jpg?i=A499C444-8354-4C22-B5EF-69914461F415&f=420)
Relay, Safety, 8P, 3NO/1NC Base, 1NO/3NC Auxiliary, 20A, 24VDC
Item #: 383672
Cat #: 700S-CF440EJBC
UPC: 612598991983
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Safety, Control, 8-Pole, 3 Normally Open, 1 Normally Closed, Base, 1 Normally Open, 3 Normally Closed, Auxiliary, Bifurcated, 20 Amp, 24 Volt DC, Electronic Coil
Overview
Relay, Safety, Control, 8-Pole, 3 Normally Open, 1 Normally Closed, Base, 1 Normally Open, 3 Normally Closed, Auxiliary, Bifurcated, 20 Amp, 24 Volt DC, Electronic Coil
Meet the requirements of modern safety applications. Allen-Bradley® Bulletin 700S safety control relays provide mechanically linked contacts on all poles. And 700S-CF relays provide mechanically or mirror contact performance. Catalog item 700S-CF440EJBC from Rockwell Automation® is a safety industrial relay (24 V DC electronic, IEC, standard contact, 1 NO, 3 NC, bifurcated contact). Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 612598991983, 700S-CF440EJBC
Specifications
Volts DC Control: | 24 |
Color: | Red |
Type: | Control, Safety, Relay |
Poles: | 8 |
Mounting: | Surface |
Amps: | 20 |
Volts DC Control: | 24 |
Type: | Control, Safety, Relay |
Mounting: | Surface |
Color: | Red |
Poles: | 8 |
Amps: | 20 |
Customer Reviews
No reviews for this product
(0)