Cable Tie, 50 Lb., 8", Yellow

Item #: 383649

Cat #: T50R4C2

UPC: 089306088240

Sign In or Register to view pricing and more.
Documents & Guides
Cable Tie, 8" Long, UL Rated, 50lb Tensile Strength, PA66, Yellow

Overview

Cable Tie, 8" Long, UL Rated, 50lb Tensile Strength, PA66, Yellow
T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. The head design guarantees high tensile strength and a low insertion force. The bent tail design allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.
Also known as: 089306088240, T50R4C2

Specifications

Weight Capacity: 50 lbs
Length: 8 in
Color: Yellow
Weight Capacity: 50 lbs
Color: Yellow
Length: 8 in

Customer Reviews

No reviews for this product
(0)