
Flexible Fish Tape Leader, 12"
Item #: 38361
Cat #: 439-1
UPC: 783310308591
Documents & Guides
Flexible Fish Tape Leader Length: 12" Capacity: 1/8" and 1/4" Maximum Design Strength: 400 lbs
Sign In or Register to view pricing and more.
No associated products found.
Overview
Flexible Fish Tape Leader Length: 12" Capacity: 1/8" and 1/4" Maximum Design Strength: 400 lbs
12 (305 mm) Flexible Fish Tape Leader
Also known as: 783310308591, 439-1
Specifications
Length: | 12 in |
Type: | Leader |
Length: | 12 in |
Type: | Leader |
Customer Reviews
No reviews for this product
(0)