RAIN TIGHT TROUGH

Item #: 38359

Cat #: 3-88RTP

UPC: 806101025580

Sign In or Register to view pricing and more.
Documents & Guides
EBX 3-88RTP RAIN TIGHT TROUGH

Overview

EBX 3-88RTP RAIN TIGHT TROUGH
Also known as: 806101025580, 3-88RTP

Specifications

Length: 3 ft
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
IP/NEMA Rating: NEMA 3R
Length: 3 ft
Width: 8 in
Height: 8 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)