32W Hi-Pro Spiral CFL Lamp, 27K

Item #: 383562

Cat #: S7331

UPC: 045923073311

Sign In or Register to view pricing and more.
32 Watt; Hi-Pro Spiral Compact Fluorescent; 2700K; 82 CRI; Medium Base; 120 Volt *** Not for Sale in California, Colorado, Hawaii, Minnesota, Oregon, Rhode Island or Vermont due to State Regulations ***

Overview

32 Watt; Hi-Pro Spiral Compact Fluorescent; 2700K; 82 CRI; Medium Base; 120 Volt *** Not for Sale in California, Colorado, Hawaii, Minnesota, Oregon, Rhode Island or Vermont due to State Regulations ***
Also known as: 045923073311, S7331

Specifications

Base: Medium Screw (E26)
Wattage: 32
Color Rendering Index (CRI): 82
Lumens: 2000
Volts AC: 120
Color Temperature: 2700 (Warm White)
Light Technology: CFL
Dimmable: No
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Volts AC: 120
Light Technology: CFL
Wattage: 32
Lumens: 2000
Color Temperature: 2700 (Warm White)
Dimmable: No

Customer Reviews

No reviews for this product
(0)