Pipe Strap, Size: 1-1/4", PVC Coated Steel

Item #: 383560

Cat #: PBC105-1-1/4

UPC: 784011211883

Documents & Guides
Pipe Support Strap, Size: 1 1/4 inch, Material: PVC Coated Steel. Used in either Vertical or Horizontal Position.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Pipe Support Strap, Size: 1 1/4 inch, Material: PVC Coated Steel. Used in either Vertical or Horizontal Position.
PVC coated strut straps are used with coated strut to support conduit installations in a variety of configurations. May be used in either vertical or horizontal positions to support conduit and provided with stainless steel hardware.
Also known as: 784011211883, PBC105-1-1/4

Specifications

Diameter: 1 1/4 in
Color: Gray
Material: PVC Coated Steel
Diameter: 1 1/4 in
Material: PVC Coated Steel
Color: Gray

Customer Reviews

No reviews for this product
(0)