4" 1-W SPACER, 1.5"

Item #: 38347

Cat #: SP4W15-1

UPC: 034481214458

Sign In or Register to view pricing and more.
Documents & Guides
CAR SP4W15-1 4" 1-W SPACER, 1.5"

Overview

CAR SP4W15-1 4" 1-W SPACER, 1.5"
Also known as: 034481214458, SP4W15-1

Specifications

Diameter: 4 in
Diameter: 4 in

Customer Reviews

No reviews for this product
(0)