High Bay, T5HO, 4'

Item #: 383432

Cat #: T5F654UP2S

UPC: 661209311740

Sign In or Register to view pricing and more.
High Bay, T5HO, 4 ft, 6 Lamp, 54W, 120/277V

Overview

High Bay, T5HO, 4 ft, 6 Lamp, 54W, 120/277V
Also known as: 661209311740, T5F654UP2S

Specifications

Wattage: 54
Length: 4 ft, 48 in
Light Technology: Fluorescent
Wattage: 54
Light Technology: Fluorescent
Length: 4 ft, 48 in

Customer Reviews

No reviews for this product
(0)