This product may not be available in all locations.
3
more
Starter, Size 2, 45A, 600VAC, 120VAC Coil, Reversing, Open, 3P
Item #: 383358
Cat #: 8736SDO2V02S
UPC: 785901884330
Sign In or Register to view pricing and more.
Documents & Guides
Starter, Size 2, 45 Amp, 600 Volt AC, 120 Volt AC Coil, Reversing, Open, 3-Pole, Thermal Overloads
Overview
Starter, Size 2, 45 Amp, 600 Volt AC, 120 Volt AC Coil, Reversing, Open, 3-Pole, Thermal Overloads
Also known as: 785901884330, 8736SDO2V02S
Specifications
Volts AC Control: | 120 |
Type: | Reversing, NEMA, Starter |
Phase: | 3 |
Poles: | 3 |
Amps: | 45 |
Mounting: | Surface |
Family / Style: | 8736 |
Volts AC: | 600 |
Size: | 2 |
Standards: | California Proposition 65 |
Volts AC Control: | 120 |
Phase: | 3 |
Amps: | 45 |
Family / Style: | 8736 |
Size: | 2 |
Type: | Reversing, NEMA, Starter |
Poles: | 3 |
Mounting: | Surface |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)