Horizontal Cable Manager, Blk

Item #: 383342

Cat #: 13930-702

UPC: 703957354973

Sign In or Register to view pricing and more.
Documents & Guides
Velocity Horizontal Cable Manager, Single-Sided, 2U, Black

Overview

Velocity Horizontal Cable Manager, Single-Sided, 2U, Black
Also known as: 703957354973, 13930-702

Specifications

Color: Black
Width: 19 in
Depth: 5.900 in
Color: Black
Depth: 5.900 in
Width: 19 in

Customer Reviews

No reviews for this product
(0)