Ethernet Switch, 16 Port, Unmanaged, 10-30VDC, 10/100BaseTX

Item #: 383248

Cat #: 116TX

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Ethernet Switch, Industrial, 16 x RJ 45 Copper Port, Unmanaged, 10 - 30 Volt DC, 10/100BaseTX

Overview

Ethernet Switch, Industrial, 16 x RJ 45 Copper Port, Unmanaged, 10 - 30 Volt DC, 10/100BaseTX
The compact N-Tron® 116TX unmanaged Industrial Ethernet switch is ideal for industrial applications that demand dependable performance under harsh conditions. The compact 16-port device offers exceptional reliability and performance for a range of mission-critical applications including data acquisition, Ethernet I/O and process control.
Also known as: 116TX

Specifications

Mounting: DIN Rail
Type: Unmanaged
Volts DC Range: 10 - 30
Number of Ports: 16
Mounting: DIN Rail
Volts DC Range: 10 - 30
Type: Unmanaged
Number of Ports: 16

Customer Reviews

No reviews for this product
(0)