Disconnect Switch, Kit, 30A, 600VAC, 250VDC, Non-Fusible

Item #: 38322

Cat #: 1494V-DN30

UPC: 781180253713

Sign In or Register to view pricing and more.
Documents & Guides
Disconnect switch Kit, 30 Amp, 600 Volt AC, 250 Volt DC, Non-Fusible, Right Hand, includes Mechanism, Connecting Rod, Operating Handle

Overview

Disconnect switch Kit, 30 Amp, 600 Volt AC, 250 Volt DC, Non-Fusible, Right Hand, includes Mechanism, Connecting Rod, Operating Handle
Also known as: 781180253713, 1494V-DN30

Specifications

Type: Disconnect Switch, Non-Fusible
Poles: 3
Volts DC: 250
Family / Style: 1494V
Amps: 30
Volts AC: 600
Type: Disconnect Switch, Non-Fusible
Volts DC: 250
Amps: 30
Poles: 3
Family / Style: 1494V
Volts AC: 600

Customer Reviews

No reviews for this product
(0)