Transformer, Buck/Boost, Type QB, 10KVA, 240/120 - 120VAC, NEMA 3R

Item #: 383168

Cat #: 9T21B4553G02

UPC: 783173030455

Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Buck/Boost, Type QB, 10 KVA, 240/120 Volt Primary - 120/240 Volt Secondary, NEMA 3R

Overview

Transformer, Buck/Boost, Type QB, 10 KVA, 240/120 Volt Primary - 120/240 Volt Secondary, NEMA 3R
Also known as: 783173030455, 9T21B4553G02

Specifications

Type: Buck - Boost, Transformer
Phase: 1
Volt Amps: 10kVA
Primary Voltage: 120/240
Type: Buck - Boost, Transformer
Volt Amps: 10kVA
Phase: 1
Primary Voltage: 120/240

Customer Reviews

No reviews for this product
(0)