8 IN PIPE GND CONN

Item #: 383110

Cat #: CG-8125

UPC: 783126092356

Documents & Guides
OZ-Gedney Type CG Specification Grade Ground Connector, Conductor Size: 2/0 AWG - 250 KCMIL, Length: 10 IN, Size: 8 IN, Copper Alloy, 1-7/16 IN Height, 10-1/2 IN Width, Third Party Certification: UL File Number E-24264, CSA 015978, Applicable Third Party Standards: UL 467, CSA C22.2 No.41, Federal Specification W-F-406E, For Cable Connection Either Parallel Or At Right Angle To Pipe
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
NON-40 Fuse, 40A, Class H, One-Time, 250VAC
Item #: 81525
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Eaton/Bussmann Series
NOS-20 Fuse, 20 Amp Class K5 One-Time, 600 Volt
Item #: 81135
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Eaton/Bussmann Series
NOS-3 3 Amp Class K5 One-Time Fuse, 600 Volt
Item #: 32780
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Eaton/Bussmann Series
NOS-7 7 Amp Class H One-Time Fuse, 600 Volt
Item #: 810166
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

OZ-Gedney Type CG Specification Grade Ground Connector, Conductor Size: 2/0 AWG - 250 KCMIL, Length: 10 IN, Size: 8 IN, Copper Alloy, 1-7/16 IN Height, 10-1/2 IN Width, Third Party Certification: UL File Number E-24264, CSA 015978, Applicable Third Party Standards: UL 467, CSA C22.2 No.41, Federal Specification W-F-406E, For Cable Connection Either Parallel Or At Right Angle To Pipe
Also known as: 783126092356, CG-8125

Specifications

Customer Reviews

No reviews for this product
(0)