Window Kit, Deep Hinged, 15" x 17" x 3", Aluminum Frame

Item #: 38311

Cat #: CWHD4045

UPC: 783510417000

Sign In or Register to view pricing and more.
Documents & Guides
Window Kit, Deep Hinged, 15 x 17 x 3 Inch, Aluminum Frame/Polycarbonate Window

Overview

Window Kit, Deep Hinged, 15 x 17 x 3 Inch, Aluminum Frame/Polycarbonate Window
Also known as: 783510417000, CWHD4045

Specifications

Height: 15 in
Material: Polycarbonate, Aluminum
Width: 17 in
IP/NEMA Rating: IP55
Height: 15 in
Width: 17 in
Material: Polycarbonate, Aluminum
IP/NEMA Rating: IP55

Customer Reviews

No reviews for this product
(0)