Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Two Door Floor-mtg Type 12 Enc, Bulletin A12s (stainless Steel Type 12 Enclosures), Size/dims: 60.06x48.06x20.06, Material/finish: Ss Type 304
Overview
Two Door Floor-mtg Type 12 Enc, Bulletin A12s (stainless Steel Type 12 Enclosures), Size/dims: 60.06x48.06x20.06, Material/finish: Ss Type 304
Also known as: 783510842208, A604820SSLP
Specifications
IP/NEMA Rating: | IP55, NEMA 12 |
Material: | Stainless Steel |
IP/NEMA Rating: | IP55, NEMA 12 |
Material: | Stainless Steel |
Customer Reviews
No reviews for this product
(0)