Breaker, Miniature Industrial, 60A, 3P, 240VAC, 10kAIC, Plug On

Item #: 383006

Cat #: HQP3060H

UPC: 786679344552

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Miniature Industrial, Type HQP, Plug-On, 60 Amp, 3-Pole, 240 Volt AC, 10 kAIC

Overview

Breaker, Miniature Industrial, Type HQP, Plug-On, 60 Amp, 3-Pole, 240 Volt AC, 10 kAIC
Also known as: 786679344552, HQP3060H

Specifications

Poles: 3
Volts AC: 240
Amps: 60
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 10 kA
Poles: 3
Amps: 60
Interrupt Rating AC: 10 kA
Volts AC: 240
Interrupt Rating DC: 10 kA

Customer Reviews

No reviews for this product
(0)