18 AWG TEW Stranded Copper, Red, 500'

Item #: 382995

Cat #: TEW18STRRED500RL

UPC:

Documents & Guides
No Documents Available
18 AWG TEW Stranded Copper, Red, 500 foot Reel
Sign In or Register to view pricing and more.

No associated products found.

Overview

18 AWG TEW Stranded Copper, Red, 500 foot Reel
Also known as: TEW18STRRED500RL

Specifications

Color: Red
Gauge: 18 AWG
Length: 500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Color: Red
Length: 500 ft
Material: Copper
Conductors: 1
Gauge: 18 AWG
Jacket: PVC
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)