Transformer, Control, 250VA, 240/480 x 120/240, Machine Tool

Item #: 382921

Cat #: PH250MQMJ-FK

UPC: 803423081850

Transformer, Industrial Control, Machine Tool, 250 VA, 240/480 X 120/240, 230/430 x 115/230, 220/440 x 110/220, Group C, Primary/Secondary Fuse Clips
Sign In or Register to view pricing and more.

No associated products found.

Overview

Transformer, Industrial Control, Machine Tool, 250 VA, 240/480 X 120/240, 230/430 x 115/230, 220/440 x 110/220, Group C, Primary/Secondary Fuse Clips
The HPS Imperator® HPSPH250MQMJ-FK series of machine tool rated industrial control transformers are specifically designed to meet the high inrush industrial applications where electromagnetic components such as relays, solenoids and magnetic motor starters are used. The HPS Imperator® unique terminal block design allows for the quick and easy installation of standard secondary or optional primary 13/32 x 1 1/2 midget/type CC fuse clips on every unit. This is the simplest and most inexpensive fusing installation provided on any industrial control transformer in the market today.
Also known as: 803423081850, PH250MQMJ-FK

Specifications

Volt Amps: 250
Phase: 1
Primary Voltage: 220/440, 230/460
Secondary Voltage: 110/220
Volt Amps: 250
Primary Voltage: 220/440, 230/460
Phase: 1
Secondary Voltage: 110/220

Customer Reviews

No reviews for this product
(0)