Disconnect Switch, Fusible, NEMA 12, 1200A, 3P, 600VAC, Heavy Duty

Item #: 382902

Cat #: H368AWK

UPC: 785901172918

Sign In or Register to view pricing and more.
Disconnect Switch, Fused, NEMA 12, 1200 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty, NO Knockouts

Overview

Disconnect Switch, Fused, NEMA 12, 1200 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty, NO Knockouts
Also known as: 785901172918, H368AWK

Specifications

Poles: 3
Volts DC: 600
Mounting: Surface
Amps: 1200
Volts AC: 600
Standards: California Proposition 65
IP/NEMA Rating: NEMA 12
Poles: 3
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 12
Volts DC: 600
Amps: 1200
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)