BUSS SEMICONDUCTOR FUSE

Item #: 382758

Cat #: FWA-150ASI4

UPC: 051712578356

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Eaton Bussmann series FWA high speed fuse, 500 Vac (0.25-6.3A), 500 Vdc (2-5A), Standard, Non Indicating

Overview

Eaton Bussmann series FWA high speed fuse, 500 Vac (0.25-6.3A), 500 Vdc (2-5A), Standard, Non Indicating
High speed fuses provide superior protection or isolation for components such as diodes, silicon controlled rectifiers (SCRs), Gate torn-Off Thyristors (GTOs) and IGBTs and in light and heavy harsh DC traction applications as high as 4000Vdc and 10,000A. Also used for the protection of DC link/power converters. Optimized dimensions and materials allow for excellent thermal dissipation for high current cycling enviroments, or heavy duty applications.
Also known as: 051712578356, FWA-150ASI4

Specifications

Type: Semi-Conductor Fuses
Type: Semi-Conductor Fuses

Customer Reviews

No reviews for this product
(0)