Panel For Enclosure, 24" x 24", N Series, Carbon Steel

Item #: 382703

Cat #: BP2424CS

UPC: 785928401329

Sign In or Register to view pricing and more.
Documents & Guides
Panel For Enclosure, 24" x 24", N Series, Carbon Steel

Overview

Panel For Enclosure, 24" x 24", N Series, Carbon Steel
Carbon Steel mounting back plate to compliment our enclosures.
Also known as: 785928401329, BP2424CS

Specifications

Width: 24 in
Height: 24 in
Material: Carbon Steel
Width: 24 in
Material: Carbon Steel
Height: 24 in

Customer Reviews

No reviews for this product
(0)